Shop All Machine Screws
Midwest Fastener
M6-1.00 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51572
Zoro # G202523960
original price:
$9.69
9% off
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985
Product Information
- Brand Midwest Fastener
- MFR # 51572
- Zoro # G202523960
- UPC # 738287515725
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 12 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Hardness | Class 4.8 |
Specifications | DIN 7985 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 265 PK (B38206.100.0001)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (04124)
- VAST Spring Nut, M8-1.25, 100 PK (V210 M8-100)
- ZORO SELECT Fully Threaded Rod, M3-0.5mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.030.1000)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72492)
- MIDWEST FASTENER M6-1.00 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51576)
- MIDWEST FASTENER M6-1.00 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (72496)
- MIDWEST FASTENER #8-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (53715)
- MIDWEST FASTENER M4-0.70 x 45 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55059)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Truss Machine Screw, Plain Stainless Steel, 50 PK (54505)
- ZORO SELECT #6-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0150)
- Midwest Fastener Machine Screws