Shop All Machine Screws
Midwest Fastener
M6-1.00 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK
Mfr # 72454
Zoro # G102525439
original price:
$5.75
4% off
new price: $5.49
/pk 20, $0.27/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Material Steel
- Finish Zinc Plated
- Standards DIN 965
Product Information
- Brand Midwest Fastener
- MFR # 72454
- Zoro # G102525439
- UPC # 738287724547
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 12 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 965 |
Item | Machine Screw |
Hardness | Class 4.8 |
Specifications | DIN 965 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (U04170.050.0200)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 6 1/2 in, Steel, Black Oxide, 2 PK (40711)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U51000.075.0500)
- GRIP-RITE 16D 3-1/2 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (16HGBX1)
- MIDWEST FASTENER M6-1.00 x 45 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51515)
- MIDWEST FASTENER M6-1.00 x 35 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51513)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51509)
- MIDWEST FASTENER #10-32 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54740)
- MIDWEST FASTENER #6-48 x 3/8 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32973)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 15 PK (67916)
- USA INDUSTRIALS #10-24 x 2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-381)
- Midwest Fastener Machine Screws