Midwest Fastener

M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 3 PK


product price: $5.99
/pk 3, $2.00/ea
Sold in multiples of 2 for $11.98

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Hex Drive
Flat Head
  • System of Measurement Metric
  • Thread Size M6-1.00
  • Screw Length 45 mm
  • Drive Size 4 mm
  • Material Stainless Steel
See all product information

Product Information

Dimensions

Thread Size M6-1.00
Screw Length 45 mm
Drive Size 4 mm

Details

System of Measurement Metric
Drive Type Hex
Material Stainless Steel
Finish Plain
Standards DIN 7991
Item Socket Head Cap Screw
Thread Style Fully Threaded
Hardness A2
Head Type Flat

Description

A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.