Shop All Socket Head Cap Screws
Midwest Fastener
M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK
Mfr # 71392
Zoro # G102508333
product price: $11.15
/pk 10, $1.12/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 50 mm
- Drive Size 5 mm
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 71392
- Zoro # G102508333
- UPC # 738287713923
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 50 mm |
Drive Size | 5 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51030.040.0006)
- MIDWEST FASTENER 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54744)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Plain, 100 PK (02543-PWR)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 4 PK (71648)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (72284)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2-1/2 in Length, 4 PK (79946)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 5 PK (71443)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (72064)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/2 in Length, 5 PK (33507)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 5 PK (78626)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M10 x 1.5 mm Thread 25 mm Long, 25PK (91290A520)
- Midwest Fastener Socket Head Cap Screws