Shop All Socket Head Cap Screws
Midwest Fastener
M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 10 PK
Mfr # 75968
Zoro # G102508289
original price:
$5.29
10% off
new price: $4.75
/pk 10, $0.48/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 12 mm
- Drive Size 4 mm
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 75968
- Zoro # G102508289
- UPC # 738287759686
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 12 mm |
Drive Size | 4 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | ISO 7380 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 10.9 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Wood Screw, 6-1/2 in, 250 PK (FMHLGM612-250)
- REIKU Lock Nut, 1-1/4", Nylon, 10 PK (PAGMB-N07)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, .906 in L, Steel, 12 PK (70726)
- MIDWEST FASTENER Hex Nut, M18-1.50, Steel, Class 8, Zinc Yellow, 4 PK (73671)
- MIDWEST FASTENER #1-72 Socket Head Cap Screw, Steel, 1/4 in Length, 10 PK (932467)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (51725)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1 in Length, 100 PK (09011)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (67506)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 10 PK (77023)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Steel, 60 mm Length, 4 PK (69673)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 50 PK (M51060.060.0055)
- Midwest Fastener Socket Head Cap Screws