Shop All Machine Screws
Midwest Fastener
M5-0.80 x 16 mm Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK
Mfr # 69551
Zoro # G502524704
product price: $7.19
/pk 15, $0.48/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Material Stainless Steel
- Finish Plain
- Standards DIN 965
Product Information
- Brand Midwest Fastener
- MFR # 69551
- Zoro # G502524704
- UPC # 738287695519
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 16 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 965 |
Item | Machine Screw |
Hardness | A2 |
Specifications | DIN 965 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.043.0225)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (9080139)
- APM HEXSEAL #6-32 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (BAEHRZZZZAAZZ)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMG1)
- MIDWEST FASTENER M5-0.80 x 50 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55108)
- MIDWEST FASTENER M5-0.80 x 20 mm Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (69552)
- MIDWEST FASTENER M4-0.70 x 60 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51493)
- MIDWEST FASTENER M4-0.70 x 50 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55100)
- MIDWEST FASTENER 1/4"-20 x 2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01987)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK (34607)
- ZORO SELECT M4-0.70 x 30 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0030)
- Midwest Fastener Machine Screws