Shop All Machine Screws
Midwest Fastener
M4-0.70 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK
Mfr # 72441
Zoro # G502525657
product price: $3.29
/pk 20, $0.16/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Material Steel
- Finish Zinc Plated
- Standards DIN 965
Product Information
- Brand Midwest Fastener
- MFR # 72441
- Zoro # G502525657
- UPC # 738287724417
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 8 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 965 |
Item | Machine Screw |
Hardness | Class 4.8 |
Specifications | DIN 965 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Cup, M5x0.80mmx10mm, PK100 (M51260.050.0010)
- ZORO SELECT Flange Nut, M6-1.00, Steel, Not Graded, Black Phosphate, 9 mm Hex Ht, 25 PK (5915PK)
- KIPP Eye Bolt With Shoulder, M10, 17 mm Shank, 25 mm ID, Steel, Bright (K0767.10)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37320.025.0001)
- MIDWEST FASTENER M4-0.70 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51487)
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51484)
- MIDWEST FASTENER M4-0.70 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (72442)
- MIDWEST FASTENER #8-40 x 3/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32924)
- MIDWEST FASTENER #10-32 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 14 PK (61456)
- MIDWEST FASTENER #4-40 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 24 PK (62177)
- ALLIED TITANIUM #6-32 x 1/4 in Phillips Pan Machine Screw, Plain Titanium (0001555)
- Midwest Fastener Machine Screws