Shop All Machine Screws
Midwest Fastener
M4-0.70 x 6 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 55094
Zoro # G802525821
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Fastener Length 6 mm
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Midwest Fastener
- MFR # 55094
- Zoro # G802525821
- UPC # 738287550948
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 6 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 965 |
Item | Machine Screw |
Specifications | DIN 965 |
Hardness | A2 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 3/8"-16, 1 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1634)
- SPLIT-LESS Tree Island Box Nail, 16D, 3-1/2in L, Steel, Hot-Dipped Galvanized, Flat Head, Round, Smooth Shank, 50 lb (1CB34)
- ZORO SELECT #8-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0025)
- NEWPORT FASTENERS 3/8 x 1 1/2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW030014P)
- MIDWEST FASTENER #6-32 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50936)
- MIDWEST FASTENER #10-24 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 40 PK (63606)
- MIDWEST FASTENER #6-32 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 18 PK (62016)
- MIDWEST FASTENER #6-32 x 1/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 30 PK (33881)
- MIDWEST FASTENER M3-0.50 x 30 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51476)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Flat Machine Screw, Zinc Plated Steel, 8 PK (66604)
- ZORO SELECT M6-1.00 x 16 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.060.0016)
- Midwest Fastener Machine Screws