Shop All Machine Screws
Midwest Fastener
M4-0.70 x 40 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51551
Zoro # G102524111
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985
Product Information
- Brand Midwest Fastener
- MFR # 51551
- Zoro # G102524111
- UPC # 738287515510
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 40 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Specifications | DIN 7985 |
Hardness | Class 4.8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Class 10.9, M10 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L (K0871.510X25)
- ZORO SELECT Set Screw, AST, M5x0.80mm, Cup, 6mm, PK100 (M07850.050.0006)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 10 PK (U04104.043.0375)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (U38200.031.0001)
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (72477)
- MIDWEST FASTENER M4-0.70 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (72478)
- MIDWEST FASTENER M4-0.70 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51544)
- MIDWEST FASTENER 5/16"-24 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (79067)
- MIDWEST FASTENER #6-40 x 1/4 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32974)
- MIDWEST FASTENER #10-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 24 PK (61432)
- ZORO SELECT M2-0.40 x 5 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.020.0005)
- Midwest Fastener Machine Screws