Shop All Machine Screws
Midwest Fastener
M4-0.70 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51487
Zoro # G102523459
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Material Steel
- Finish Zinc Plated
- Standards DIN 965
Product Information
- Brand Midwest Fastener
- MFR # 51487
- Zoro # G102523459
- UPC # 738287514872
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 25 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 965 |
Item | Machine Screw |
Hardness | Class 4.8 |
Specifications | DIN 965 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 200 PK (3140BT)
- HILLMAN 100Pk 8-32 Hex Nut (140018)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated, 15 PK (06740)
- PRIME-LINE Carriage Bolts 5/16in-18 X 2-1/2in A307 Grade A Zinc Plated Steel 50PK (9063020)
- MIDWEST FASTENER M4-0.70 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (72442)
- MIDWEST FASTENER M4-0.70 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51483)
- MIDWEST FASTENER M4-0.70 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (72441)
- MIDWEST FASTENER #12-24 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK (32041)
- MIDWEST FASTENER 1/4"-20 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07684)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07358)
- ZORO SELECT M6-1.00 x 5.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ060100-025P1)
- Midwest Fastener Machine Screws