Shop All Machine Screws
Midwest Fastener
M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK
Mfr # 69545
Zoro # G502524889
product price: $6.15
/pk 20, $0.31/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Fastener Length 12 mm
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Midwest Fastener
- MFR # 69545
- Zoro # G502524889
- UPC # 738287695458
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 12 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 965 |
Item | Machine Screw |
Hardness | A2 |
Specifications | DIN 965 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38210.030.0001)
- ZORO SELECT #8-32 Socket Head Cap Screw, Anodized PEEK, 1/2 in Length, 10 PK (PK832-12SHC-01)
- FASTENMASTER FMHLGM412-250 10 x 4.5 in. Wood Screws Bucket 250 Piece (FA11358)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 2 in Wd, Black (ABH200)
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55095)
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (38042)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK (77446)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07091)
- MIDWEST FASTENER M4-0.70 x 28 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (71462)
- MIDWEST FASTENER M5-0.80 x 40 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72488)
- ZORO SELECT #6-32 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0250)
- Midwest Fastener Machine Screws