Shop All Machine Screws
Midwest Fastener
M4-0.70 x 10 mm Phillips Truss Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51594
Zoro # G602524178
product price: $10.79
/pk 50, $0.22/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Hardness Class 4.8
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 51594
- Zoro # G602524178
- UPC # 738287515947
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 10 mm |
Details
System of Measurement | Metric |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Hardness | Class 4.8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (U01000.050.0200)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 160.38 mm Flange Dia., 25.40 mm L, Steel (BTI-CPB2-610-7.1/B1)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 5 PK (FB3FEWASH38114P5)
- CHICAGO HARDWARE Machinery Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, Steel (13031 8)
- MIDWEST FASTENER M5-0.80 x 8 mm Phillips Truss Machine Screw, Zinc Plated Steel, 40 PK (31921)
- MIDWEST FASTENER M6-1.00 x 40 mm Phillips Truss Machine Screw, Zinc Plated Steel, 8 PK (31327)
- MIDWEST FASTENER M4-0.70 x 16 mm Phillips Truss Machine Screw, Zinc Plated Steel, 50 PK (51596)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51575)
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55056)
- MIDWEST FASTENER #8-32 x 1/2 in Slotted Oval Machine Screw, Plain Brass, 36 PK (61591)
- MIDWEST FASTENER #8-32 x 3-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (39905)
- Midwest Fastener Machine Screws