Shop All Machine Screws
Midwest Fastener
M4-0.70 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK
Mfr # 72442
Zoro # G402525351
product price: $3.39
/pk 20, $0.17/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Material Steel
- Finish Zinc Plated
- Standards DIN 965
Product Information
- Brand Midwest Fastener
- MFR # 72442
- Zoro # G402525351
- UPC # 738287724424
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 10 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 965 |
Item | Machine Screw |
Hardness | Class 4.8 |
Specifications | DIN 965 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Oval Machine Screw, Plain Stainless Steel, 20 PK (67913)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 3/32 in Shaft Dia, 100 PK (E-9SS)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.025.0050)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x3 1/2 In L (WWG-CLPS-096)
- MIDWEST FASTENER M4-0.70 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51483)
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51484)
- MIDWEST FASTENER M4-0.70 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51482)
- MIDWEST FASTENER M4-0.70 x 25 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55097)
- MIDWEST FASTENER 3/16"-24 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 10 PK (60101)
- MIDWEST FASTENER #8-32 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01969)
- TAMPER-PRUF SCREWS #6-32 x 1/2 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480340)
- Midwest Fastener Machine Screws