Shop All Socket Head Cap Screws
Midwest Fastener
M4-0.70 Socket Head Cap Screw, Steel, 10 mm Length, 10 PK
Mfr # 69641
Zoro # G802507346
original price:
$5.15
8% off
new price: $4.69
/pk 10, $0.47/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 10 mm
- Drive Size 3 mm
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 69641
- Zoro # G802507346
- UPC # 738287696417
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 10 mm |
Drive Size | 3 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | A2-70 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Horizontal Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc Plated, 25 PK (PFM2261050)
- PRIME-LINE Eye Bolts With Nuts 1/2in-13 X 6in Zinc Plated Steel 10PK (9066972)
- ZORO SELECT T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 1/2 in Barrel Ht, 1000 PK (3108NT3)
- ZORO SELECT Low Crown Cap Nut, 7/8"-9, Steel, Nickel Plated, 1.42 in H, 75 PK (87NC)
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 4 PK (32884)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 15 PK (67526)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 20 PK (67541)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72247)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Steel, 3 in Length, 3 PK (37125)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length, 7 PK (67432)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 5 mm Length, 50 PK (M51050.030.0005)
- Midwest Fastener Socket Head Cap Screws