Shop All Machine Screws
Midwest Fastener
M3-0.50 x 6 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51531
Zoro # G102523404
original price:
$4.45
10% off
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Fastener Length 6 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 51531
- Zoro # G102523404
- UPC # 738287515312
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 6 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Specifications | DIN 7985 |
Hardness | Class 4.8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #4 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.115 in Inside Dia, 10 PK (CRF030444GR)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2 ROLL PIN (A0570120200)
- AMPG 1/4"-20 x 23 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4479-BR)
- ZORO SELECT Jam Nut, 1"-14, Steel, Grade 8, Zinc Yellow, 37/64 in Ht (U11375.100.0001)
- MIDWEST FASTENER #12-24 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (61204)
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07192)
- MIDWEST FASTENER #10-32 x 5/8 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65573)
- MIDWEST FASTENER 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07681)
- MIDWEST FASTENER #6-40 x 1/4 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32974)
- MIDWEST FASTENER #2-56 x 7/8 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32904)
- ZORO SELECT #4-40 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (010440B050)
- Midwest Fastener Machine Screws