Shop All Machine Screws
Midwest Fastener
M3-0.50 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51533
Zoro # G402523968
product price: $5.15
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Fastener Length 10 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 51533
- Zoro # G402523968
- UPC # 738287515336
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 10 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Hardness | Class 4.8 |
Specifications | DIN 7985 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICAL PLASTICSRP 100PK1420 BB TOG Bolt (24014)
- VEGA NutSetter, #10-24 Thread to 2-9/16", S2 Modified Steel, Gunmetal Grey Finish (165HB1024)
- ZORO SELECT Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 65 mm L, 25 PK (M04210.200.0065)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.012.0087)
- MIDWEST FASTENER #8-32 x 1 in Slotted Flat Machine Screw, Plain Nylon, 20 PK (62532)
- MIDWEST FASTENER #10-24 x 1/2 in Spanner Pan Machine Screw, Plain Stainless Steel, 8 PK (70991)
- MIDWEST FASTENER M8-1.25 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51586)
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 50 PK (50676)
- MIDWEST FASTENER M6-1.00 x 60 mm Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (34755)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 12 PK (33901)
- ZORO SELECT 1/4"-20 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0100)
- Midwest Fastener Machine Screws