Shop All Machine Screws
Midwest Fastener
M2.5-0.45 x 20 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK
Mfr # 79654
Zoro # G202525568
product price: $5.85
/pk 20, $0.29/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M2.5-0.45
- Material Steel
- Finish Zinc Plated
- Standards DIN 965
Product Information
- Brand Midwest Fastener
- MFR # 79654
- Zoro # G202525568
- UPC # 738287796544
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M2.5-0.45 |
Fastener Length | 20 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 965 |
Item | Machine Screw |
Specifications | DIN 965 |
Hardness | Class 4.8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04104.100.0550)
- ZORO SELECT M4-0.70 x 32.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040350-025P1)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/16 in L, Aluminum Body, 100 PK (TAC0806-100)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 3/4 in Shaft Dia, 5 PK (TX-75SS)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Oval Machine Screw, Plain Stainless Steel, 3 PK (31747)
- MIDWEST FASTENER #5-40 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 60 PK (62146)
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07095)
- MIDWEST FASTENER #10-24 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 20 PK (63745)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 10 PK (33907)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (31245)
- ZORO SELECT 1/4"-20 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 700 PK (B24212.025.0300)
- Midwest Fastener Machine Screws