Shop All Socket Head Cap Screws
Midwest Fastener
M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 5 PK
Mfr # 71444
Zoro # G102508494
original price:
$10.75
5% off
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M12-1.75
- Drive Size 10 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Midwest Fastener
- MFR # 71444
- Zoro # G102508494
- UPC # 738287714449
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 50 mm |
Drive Size | 10 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Yellow Finish, 5 PK (U37060.112.0001)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 10 PK (M04100.120.0180)
- CROSBY Eye Bolt Without Shoulder, 1/4 in ID, Steel, Black Oxide (1090722)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 8, Black Oxide, 55/64 in Ht, 10 PK (U11095.062.0001)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 5 PK (71447)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 5 PK (71443)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72327)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2-1/4 in Length, 5 PK (75245)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 12 PK (67504)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 5 PK (33993)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 100 PK (U51030.019.0200)
- Midwest Fastener Socket Head Cap Screws