Shop All Socket Head Cap Screws
Midwest Fastener
M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 25 PK
Mfr # 51463
Zoro # G402507494
product price: $24.19
/pk 25, $0.97/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M12-1.75
- Material Steel
- Finish Black Oxide
- Standards DIN 912
Product Information
- Brand Midwest Fastener
- MFR # 51463
- Zoro # G402507494
- UPC # 738287514636
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 30 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 25 PK (U04104.031.0450)
- USA INDUSTRIALS #8-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/2 in Length, 50 PK (ZSCRW-30)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (U01062.043.0400)
- SUBURBAN BOLT AND SUPPLY #5-44 x 1/2 in Slotted Round Machine Screw, Plain Brass (A3310070032R)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2-1/2 in Length, 4 PK (79946)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 20 PK (72092)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 5 PK (76048)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72323)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 12 PK (79561)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 100 PK (09017)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07040.031.0050)
- Midwest Fastener Socket Head Cap Screws