Shop All Socket Head Cap Screws
Midwest Fastener
M10-1.50 Socket Head Cap Screw, Steel, 60 mm Length, 4 PK
Mfr # 69673
Zoro # G602507959
product price: $13.25
/pk 4, $3.31/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 60 mm
- Drive Size 8 mm
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 69673
- Zoro # G602507959
- UPC # 738287696738
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 60 mm |
Drive Size | 8 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Hardness | A2-70 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Sealing Washer, Fits Bolt Size M8 Steel/Buna-N, Cadmium Plated Finish (9500-08MM)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 5000 PK (M8D125A)
- POWERS 5/8in x 10in Power-Stud+ SD1 Strength Design Concrete Wedge Anchors & Exp Clips, 25PK (POW 7439SD1)
- ZORO SELECT Dowel Pin, Harden Stl, M4x24mm, PK50 (DP5004024-050P1)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 4 PK (79191)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (75241)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 3 PK (78647)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 6 PK (67464)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 3 PK (79215)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1/4 in Length, 10 PK (72301)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 25 PK (U07566.043.0125)
- Midwest Fastener Socket Head Cap Screws