Shop All Socket Head Cap Screws
Midwest Fastener
M10-1.50 Socket Head Cap Screw, Chrome Plated Steel, 30 mm Length, 10 PK
Mfr # 74543
Zoro # G402507593
product price: $48.25
/pk 10, $4.83/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 30 mm
- Drive Size 6 mm
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 74543
- Zoro # G402507593
- UPC # 738287745436
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 30 mm |
Drive Size | 6 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Standards | ISO 7380 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 10.9 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 18 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPD060180-025P1)
- MIDWEST FASTENER 1/4"-20 x 1" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01051)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (62753)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (54267)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74233)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 4 in Length, 4 PK (67491)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Black Chrome Plated Steel, 1/2 in Length, 8 PK (33988)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 4 PK (76035)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in Length, 8 PK (67823)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (75244)
- HOLO-KROME #5 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (60014)
- Midwest Fastener Socket Head Cap Screws