Shop All Socket Head Cap Screws
Midwest Fastener
M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 25 PK
Mfr # 51458
Zoro # G402507623
product price: $22.69
/pk 25, $0.91/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Material Steel
- Finish Black Oxide
- Standards DIN 912
Product Information
- Brand Midwest Fastener
- MFR # 51458
- Zoro # G402507623
- UPC # 738287514582
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 40 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 1-3/4" Lg, 10 PK (71724)
- ZORO SELECT Weld Stud, 1/4"-20, 0.703 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL7)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/4 in L, 25 PK (FB3HEXB3816114P25)
- ZORO SELECT Hex Nut, M2-0.40, Steel, Class 6, Zinc Plated, 1.60 mm Ht, 100 PK (HN46002000-100P1)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 15 PK (51460)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1 in Length, 6 PK (33268)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 5 PK (75987)
- MIDWEST FASTENER 5/8"-11 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 2 PK (70845)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 5 PK (77036)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1 in Length, 12 PK (60312)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51030.025.0037)
- Midwest Fastener Socket Head Cap Screws