Shop All Socket Head Cap Screws
Midwest Fastener
M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 4 PK
Mfr # 78627
Zoro # G102508395
product price: $5.89
/pk 4, $1.47/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.25
- Material Steel
- Finish Black Oxide
- Standards DIN 912
Product Information
- Brand Midwest Fastener
- MFR # 78627
- Zoro # G102508395
- UPC # 738287786279
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.25 |
Screw Length | 70 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Wood Screw, #10, 4-1/2 in, Epoxy Spider Drive, 250 PK (FMHLGM412-250)
- L.H. DOTTIE Fender Washer Kit, Carbon Steel, Zinc Plated Finish, 120 PCS (FENWK)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 10 PK (U04110.037.0450)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (N04100.062.0350)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 6 PK (78625)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 5 PK (78626)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 6 PK (78624)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 6 PK (72111)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/8 in Length, 10 PK (67785)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 3 PK (77056)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 30 mm Length (A4490060030U)
- Midwest Fastener Socket Head Cap Screws