Shop All Socket Head Cap Screws
Midwest Fastener
M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 5 PK
Mfr # 78626
Zoro # G102508340
product price: $8.75
/pk 5, $1.75/ea
Sold in multiples of 2 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.25
- Material Steel
- Finish Black Oxide
- Standards DIN 912
Product Information
- Brand Midwest Fastener
- MFR # 78626
- Zoro # G102508340
- UPC # 738287786262
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.25 |
Screw Length | 60 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x3 1/2 In L (WWG-CLPS-107)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/16, PK100 (U51261.019.0018)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34142.012.0043)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade 4, Black Oxide, 300 PK (U22380.050.0001)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 6 PK (78624)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 6 PK (78625)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 4 PK (78627)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK (79568)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72261)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 10 PK (75968)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 25 PK (M12C80KCS)
- Midwest Fastener Socket Head Cap Screws