Shop All Toggle Switches
Midwest Fastener
Long Shank Switch Toggle Switches 2PK
Mfr # 65185
Zoro # G602520279
original price:
$33.89
10% off
new price: $30.49
/pk 2, $15.25/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electrical Switch
- Amps 6
- Material Steel
- Finish Zinc
- Style Long Shank Switch Toggle
Product Information
- Brand Midwest Fastener
- MFR # 65185
- Zoro # G602520279
- UPC # 738287651850
- Country of Origin United States
- Category Toggle Switches
Details
Type | Electrical Switch |
Amps | 6 |
Material | Steel |
Finish | Zinc |
Style | Long Shank Switch Toggle |
Pole | Single |
Throw | Single |
Volts | 125 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- GENERAC 200-Amp Manual Transfer Switch (6335)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EP22)
- ZORO SELECT Strut Channel, 4 ft. L, Solid, 12 Gauge (FS-200 PG 48.00)
- MIDWEST FASTENER Power Tools Toggle Switches 2PK (65191)
- MIDWEST FASTENER Lighted Toggle Switches 2PK (65188)
- MIDWEST FASTENER Center Off Toggle Switches 2PK (65182)
- MIDWEST FASTENER 3/4 HP Motor Toggle Switches 2PK (65183)
- MIDWEST FASTENER Center Off Toggle Switches 2PK (65186)
- MIDWEST FASTENER Toggle Switch Toggle Switches 2PK (65184)
- RELIANCE Toggle Other Switch (49869-17A)
- Midwest Fastener Switches