Shop All Lag Shield Anchors
Midwest Fastener
Long Lag Shield, 3/4" Dia, Alloy Steel Zinc Plated, 15 PK
Mfr # 54852
Zoro # G502521451
product price: $59.99
/pk 15, $4.00/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Zinc Plated
- Drill Bit Size 5/8"
- Thread Size 3/4"
- Type Expansion Anchor
Product Information
- Brand Midwest Fastener
- MFR # 54852
- Zoro # G502521451
- UPC # 738287548525
- Country of Origin Unknown
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/4" |
Drill Bit Size | 5/8" |
Thread Size | 3/4" |
Length 1 | 3-7/16" |
Diameter | 3/4" |
Details
Item | Long Lag Shield |
Material | Alloy Steel |
Finish | Zinc Plated |
Type | Expansion Anchor |
Application | Concrete|Brick|Stone |
Style | Lag |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 50 PK (SE-74ST PA)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 5 in Shoulder Lg, Alloy Steel (U07111.075.0500)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0125)
- ZORO SELECT Screw Anchor, 1" L, Nylon, 100 PK (U63270.000.0025)
- MIDWEST FASTENER Long Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK (04185)
- MIDWEST FASTENER Long Lag Shield, 5/8" Dia, Alloy Steel Zinc Plated, 25 PK (04189)
- MIDWEST FASTENER Long Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK (04187)
- MIDWEST FASTENER Short Lag Shield, 1/2" Dia, 2-1/2" L, Steel Zinc Plated, 2 PK (38305)
- MIDWEST FASTENER Short Lag Shield, 5/16" Dia, 1-3/8" L, Steel Zinc Plated, 4 PK (38303)
- MIDWEST FASTENER Short Lag Shield, 3/4" L, Alloy Steel 100 PK (04198)
- DEWALT Lag Shield Long Lag Shield, 1" Dia, 3-1/2" L, Alloy Steel Zinc Plated, 25 PK (01305-PWR)
- Midwest Fastener Concrete Anchors