Shop All Lock Nuts
Midwest Fastener
Lock Nut, 7/16"-20, Steel, Zinc Plated, 10 PK
Mfr # 60694
Zoro # G802527962
original price:
$7.67
18% off
new price: $6.25
/pk 10, $0.63/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Jam Hex
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Fine
Product Information
- Brand Midwest Fastener
- MFR # 60694
- Zoro # G802527962
- UPC # 738287606942
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 7/16"-20 |
Diameter 2 | 25/32" |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 1/4" |
Driver Type | 11/16" Wrench |
Description
A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SET SCREW & MANUFACTURING #8-32 X 5/16 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide (H16320312HDX-2500)
- HHIP 0.982" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0982)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 5/8 in L, Steel Body, 250 PK (U34133.018.6466)
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 5/8x3 L (U39667.062.0300)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 15 PK (39722)
- MIDWEST FASTENER Stover Lock Nut, M14-1.50, Steel, Class 8, Zinc Plated, 3 PK (933346)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 8 PK (76263)
- MIDWEST FASTENER Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, 4 PK (76988)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 100 PK (03648)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.25, A2 Stainless Steel, Not Graded, 8 PK (75664)
- ARC ABRASIVES Locking Nut, 5/8-11, 2In Flange (50418)
- Midwest Fastener Lock Nuts