Shop All Lock Nuts
Midwest Fastener
Lock Nut, 3/8"-24, Steel, Zinc Plated, 20 PK
Mfr # 60693
Zoro # G502527989
product price: $7.19
/pk 20, $0.36/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Jam Hex
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Fine
Product Information
- Brand Midwest Fastener
- MFR # 60693
- Zoro # G502527989
- UPC # 738287606935
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-24 |
Diameter 2 | 5/8" |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 7/32" |
Driver Type | 9/16" Wrench |
Description
A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-5/16" L, PK50 (WWG-BPS-222)
- ZORO SELECT Lag Screw, 1/2 in, 4-1/2 in, Steel, Black Oxide Hex Hex Drive, 100 PK (5072LB)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 7" L, Carbon Steel Zinc Plated, 50 PK (WS-3870)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (U07040.037.0400)
- MIDWEST FASTENER Lock Nut, 3/4"-16, Steel, Zinc Plated, 5 PK (60698)
- MIDWEST FASTENER Lock Nut, 1/2"-20, Steel, Zinc Plated, 8 PK (60695)
- MIDWEST FASTENER Lock Nut, 9/16"-18, Steel, Zinc Plated, 6 PK (60696)
- MIDWEST FASTENER Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 40 PK (77714)
- MIDWEST FASTENER Lock Nut, 5/8"-11, 316 Stainless Steel, Not Graded, 2 PK (932251)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 8 PK (60548)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 9/32 in Ht (HFNIX031-025P)
- Midwest Fastener Lock Nuts