Shop All Lock Nuts
Midwest Fastener
Lock Nut, 3/8"-16, Steel, Zinc Plated, 20 PK
Mfr # 60683
Zoro # G602527964
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Jam Hex
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 60683
- Zoro # G602527964
- UPC # 738287606836
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Diameter 2 | 5/8" |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 7/32" |
Driver Type | 9/16" Wrench |
Description
A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 3/8 in L, Steel Body, 100 PK (6LB77)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMN2)
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK (M07040.120.0030)
- ZORO SELECT #12-24 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.021.0150)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Zinc Plated, 20 PK (09233)
- MIDWEST FASTENER Lock Nut, 1"-8, Steel, Zinc Plated, 10 PK (09235)
- MIDWEST FASTENER Lock Nut, 1/2"-13, Steel, Zinc Plated, 8 PK (60685)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 12 PK (31503)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (09732)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 5 PK (64535)
- MIDWEST FASTENER Breakaway Lock Nut, 1/4"-20, Zinc, Zinc Plated, 10 PK (77782)
- Midwest Fastener Lock Nuts