Shop All Lock Nuts
Midwest Fastener
Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 15 PK
Mfr # 71641
Zoro # G102519674
original price:
$11.45
10% off
new price: $10.29
/pk 15, $0.69/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Flange Hex
- Material Steel
- Finish Yellow Zinc
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 71641
- Zoro # G102519674
- UPC # 738287716412
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Diameter 2 | 13/16" |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 11/32" |
Driver Type | 9/16" Wrench |
Description
A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 280 mm Length, 5 PK (M07000.200.0280)
- ZORO SELECT Ultrasonic Insert, #8-32, 5/16 in L, 0.25 in Insert Dia., 0.212 in Tapered End Dia., Brass, 1000 PK (4KXV4)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 5/16 in Leg L, Stainless Steel, 1000 PK (505SS1)
- MIDWEST FASTENER #4-40 x 3/4 in Slotted Round Machine Screw, Plain Brass, 42 PK (62175)
- MIDWEST FASTENER Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 20 PK (74621)
- MIDWEST FASTENER Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 25 PK (50352)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 10 PK (50369)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 2, Zinc Plated, 25 PK (03654)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 16 PK (60555)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Zinc Plated, 5 PK (60688)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 8, Yellow Zinc, 63/64 in Ht, 10 PK (12P646)
- Midwest Fastener Lock Nuts