Shop All Lock Nuts
Midwest Fastener
Lock Nut, 3/4"-10, Steel, Zinc Plated, 5 PK
Mfr # 60688
Zoro # G302527981
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Jam Hex
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 60688
- Zoro # G302527981
- UPC # 738287606881
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-10 |
Diameter 2 | 1-1/4" |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 27/64" |
Driver Type | 1-1/8" Wrench |
Description
A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Hex Nut, #10-32, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 50 PK (FB3HEXN1032P50)
- ZORO SELECT Carriage Bolt, 5/8-11x2 1/2L, PK25 (217158G)
- RED HEAD Tapcon Concrete Screw, 3/8" Dia., Hex, 1 3/4 in L, Steel Zinc Plated, 50 PK (08863)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, White Steel Flat Head Phillips Drive, 45 PK (36242)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Zinc Plated, 20 PK (09233)
- MIDWEST FASTENER Lock Nut, 1/4"-20, Steel, Zinc Plated, 100 PK (09225)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (09228)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 25 PK (51872)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 6 PK (66663)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, 3 PK (68494)
- ZORO SELECT Nylon Insert Lock Nut, M18-2.50, A2 Stainless Steel, Not Graded, Plain, 18 1/2 mm Ht, 10 PK (M51730.180.0001)
- Midwest Fastener Lock Nuts