Shop All Lock Nuts
Midwest Fastener
Lock Nut, 1/2"-13, Steel, Zinc Plated, 50 PK
Mfr # 09230
Zoro # G102527945
product price: $10.19
/pk 50, $0.20/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Jam Hex
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 09230
- Zoro # G102527945
- UPC # 738287092301
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Diameter 2 | 27/32" |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 5/16" |
Driver Type | 3/4" Wrench |
Description
A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Set Screw, 10-32 X .19 (1265216)
- ZORO SELECT Sckt Set Scrw, Cup, M10x1.50mmx20mm, PK10 (M51260.100.0020)
- GRIP-RITE 1-1/2 in L, 50 PK (GRSSFW1011250)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Bronze Steel Pan Head Phillips Drive, 40 PK (35944)
- MIDWEST FASTENER Lock Nut, 1/2"-13, Steel, Zinc Plated, 8 PK (60685)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Zinc Plated, 20 PK (09233)
- MIDWEST FASTENER Lock Nut, 5/16"-18, Steel, Zinc Plated, 100 PK (09226)
- MIDWEST FASTENER Serrated Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 5 PK (33773)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Black Chrome, 3 PK (34137)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Yellow Zinc, 10 PK (76268)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 100 PK (05285)
- Midwest Fastener Lock Nuts