Shop All Rocker Switches
Midwest Fastener
Lighted On / Off Rocker Switches 2PK
Mfr # 65322
Zoro # G902520412
product price: $21.99
/pk 2, $11.00/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Plastic
- Type Electrical Switch
- Style Lighted On / Off Rocker
- Pole Double
Product Information
- Brand Midwest Fastener
- MFR # 65322
- Zoro # G902520412
- UPC # 738287653229
- Country of Origin China
- Category Rocker Switches
Details
Finish | Black |
Material | Plastic |
Type | Electrical Switch |
Style | Lighted On / Off Rocker |
Pole | Double |
Amps | 10|15 |
Throw | Single |
Volts | 250|120|125 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNJ5)
- TRIPP LITE UPS Replacement Battery, SmartPro, 38VDC, 4 (RBC94-2U)
- GE CURRENT Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 6.3A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-6.3A)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65307)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65311)
- MIDWEST FASTENER On / Off Locking Rocker Switches 2PK (65323)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65308)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65304)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF1)
- HUBBELL WIRING DEVICE-KELLEMS Marine Rocker Switch, DPDT, 6 Connections (MR223MMSP)
- Midwest Fastener Rocker Switches