Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
Large Picture Hangers 30PK
Mfr # 69802
Zoro # G202513305
product price: $10.95
/pk 30, $0.37/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Style Large Sawtooth
- Type Picture Hanger
Product Information
- Brand Midwest Fastener
- MFR # 69802
- Zoro # G202513305
- UPC # 738287698022
- Country of Origin Taiwan, Province of China
- Category Picture Hangers & Mirror Hanging Hardware
Details
Finish | Zinc |
Material | Steel |
Style | Large Sawtooth |
Type | Picture Hanger |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Manual Hydraulic Yale YDC200 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (YDC204 690)
- ADAMS RITE Two-Point Flush Bolt, Hourglass Shaped Turn, 39-1/16" to 43" Cylinder Height, Satin Chrom (ADR-MS1880-03-682)
- HARDWARE RESOURCES 14" "No Wiggle" Base Cabinet Soft-close Pullout, Pre-Assembled (BPO2-14SC)
- PRIME-LINE LATCH GARD 3X11"" BRASS (U 10027)
- MIDWEST FASTENER 10 lbs. Deluxe Picture Hangers 20PK (69767)
- MIDWEST FASTENER Fleur Push Pin Hangers 5PK (69784)
- MIDWEST FASTENER 50 lbs. Pro Picture Hangers 6PK (69745)
- MIDWEST FASTENER Plain Plastic Mirror Clips 1 12PK (66194)
- MIDWEST FASTENER 1-1/2" x 1/2" x 16 gauge Zinc Plated Steel Mirror Clips 10PK (66206)
- MIDWEST FASTENER 25 lbs. Hardwall Hangers 10PK (69811)
- HANGMAN Heavy Duty Z-Hanger Zbar Mirror and Picture Hangers w Screws and Anchors 6" Holds 75 lbs. (Z-6)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware