Shop All Lag Screws
Midwest Fastener
Lag Screw, 5/16 in, 3 in, Stainless Steel, Hex Hex Drive, 25 PK
Mfr # 50638
Zoro # G902514510
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 5/16 in
- Drive Size 1/2 in
- Material Stainless Steel
- Thread Style Partially Threaded
Product Information
- Brand Midwest Fastener
- MFR # 50638
- Zoro # G902514510
- UPC # 738287506389
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 3 in |
Drive Size | 1/2 in |
Diameter 1 | 5/16" |
Diameter 2 | 9/16" |
Length 1 | 3" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Stainless Steel |
Thread Style | Partially Threaded |
Item | Lag Screw |
Grade | 18-8 |
Head Style | Hex |
Point Type | Gimlet |
Hardness | 18-8 |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Bolts 1/4in-20 X 6in A307 Grade A Zinc Plated Steel 25PK (9058783)
- TITAN Metric Socket Head Set Screw Assortment, 160 Piece (TIT45251)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 8 PK (B7-1-7-8)
- AIR LOCKER Corrugated Staples, Power Crown, 1/2 in Leg L, Steel, 1000 PK (CS12AL)
- MIDWEST FASTENER Lag Screw, 5/16 in, 3-1/2 in, Stainless Steel, Hex Hex Drive, 25 PK (50639)
- MIDWEST FASTENER Lag Screw, 5/16 in, 2 in, Stainless Steel, Hex Hex Drive, 8 PK (65064)
- MIDWEST FASTENER Lag Screw, 5/16 in, 6 in, Stainless Steel, Hex Hex Drive, 15 PK (54308)
- MIDWEST FASTENER Lag Screw, 3/8 in, 3 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 12 PK (35345)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1 in, Stainless Steel, Hex Hex Drive, 50 PK (50634)
- MIDWEST FASTENER Lag Screw, 1/4 in, 4 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 100 PK (05561)
- MIDWEST FASTENER Lag Screw, 1/2 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01338)
- Midwest Fastener Lag Screws