Shop All Lag Screws
Midwest Fastener
Lag Screw, 3/4 in, 6 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 20 PK
Mfr # 08242
Zoro # G102515294
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 3/4 in
- Drive Size 1-1/8 in
- Material Steel
- Finish Hot Dipped Galvanized
Product Information
- Brand Midwest Fastener
- MFR # 08242
- Zoro # G102515294
- UPC # 738287082425
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 3/4 in |
Fastener Length | 6 in |
Drive Size | 1-1/8 in |
Diameter | 3/4" |
Length 1 | 6" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Thread Style | Partially Threaded |
Item | Lag Screw |
Head Style | Hex |
Point Type | Gimlet |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Headless Pins, 1"Od X 7-9/16" Lg. Pin He (485-0038)
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 6 ft, Steel, Grade A, Black Oxide Finish (U20200.200.7200)
- NEWPORT FASTENERS Wood Screw, #16, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 300 PK (289009-300)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1 in Length, 100 PK (09011)
- MIDWEST FASTENER Lag Screw, 3/4 in, 7 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 20 PK (08243)
- MIDWEST FASTENER Lag Screw, 3/4 in, 4 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 20 PK (08239)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01298)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 50 PK (05592)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/2 in, Stainless Steel, Hex Hex Drive, 50 PK (50627)
- MIDWEST FASTENER Lag Screw, 3/4 in, 3-1/2 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (01359)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2-1/2 in, Stainless Steel, Hex Hex Drive, 50 PK (50629)
- Midwest Fastener Lag Screws