Shop All Lag Screws
Midwest Fastener
Lag Screw, 3/4 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 20 PK
Mfr # 01358
Zoro # G902517580
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 3/4 in
- Drive Size 1-1/8 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 01358
- Zoro # G902517580
- UPC # 738287013580
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 3/4 in |
Fastener Length | 3 in |
Drive Size | 1-1/8 in |
Diameter 1 | 3/4" |
Diameter 2 | 1-1/4" |
Length 1 | 3" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Lag Screw |
Grade | Grade 2 |
Point Type | Gimlet |
Head Style | Hex |
Hardness | Grade 2 / A307 |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 10-32, Plain Finish, 50 PK (36621)
- ZORO SELECT 3/8"-16 Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (SQNI20370-100BX)
- NOBLES/TENNANT HARDWARE - HITCH PIN 5/16D X 2 in.L - STEEL (1015989)
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528M)
- MIDWEST FASTENER Lag Screw, 3/4 in, 18 in, Steel, Zinc Plated Hex Hex Drive, 10 PK (09867)
- MIDWEST FASTENER Lag Screw, 3/4 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (01363)
- MIDWEST FASTENER Lag Screw, 3/4 in, 3-1/2 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (01359)
- MIDWEST FASTENER Lag Screw, 5/16 in, 3 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 12 PK (35327)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2-1/2 in, Stainless Steel, Hex Hex Drive, 5 PK (65045)
- MIDWEST FASTENER Lag Screw, 5/16 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 12 PK (35007)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.031.0150)
- Midwest Fastener Lag Screws