Shop All Lag Screws
Midwest Fastener
Lag Screw, 1/4 in, 4 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 100 PK
Mfr # 05561
Zoro # G402514737
original price:
$39.89
5% off
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 1/4 in
- Drive Size 7/16 in
- Material Steel
- Finish Hot Dipped Galvanized
Product Information
- Brand Midwest Fastener
- MFR # 05561
- Zoro # G402514737
- UPC # 738287055610
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 4 in |
Drive Size | 7/16 in |
Diameter | 1/4" |
Length 1 | 4" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Thread Style | Partially Threaded |
Item | Lag Screw |
Head Style | Hex |
Point Type | Gimlet |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51041.019.0150)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 65 mm, Steel, Black Oxide, 2 PK (60352)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.021.0075)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 2 in L, Steel Body, 30 PK (410832U)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 100 PK (05558)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 100 PK (05556)
- MIDWEST FASTENER Lag Screw, 1/4 in, 3 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 100 PK (05559)
- MIDWEST FASTENER Lag Screw, 3/8 in, 4-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 6 PK (35362)
- MIDWEST FASTENER Lag Screw, 3/4 in, 12 in, Steel, Zinc Plated Hex Hex Drive, 10 PK (01367)
- MIDWEST FASTENER Lag Screw, 3/4 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (01358)
- MIDWEST FASTENER Lag Screw, 3/4 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (01363)
- Midwest Fastener Lag Screws