Shop All Lag Screws
Midwest Fastener
Lag Screw, 1/2 in, 9 in, Steel, Zinc Plated Hex Hex Drive, 25 PK
Mfr # 01342
Zoro # G802518120
product price: $65.29
/pk 25, $2.61/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 1/2 in
- Drive Size 3/4 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 01342
- Zoro # G802518120
- UPC # 738287013429
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 9 in |
Drive Size | 3/4 in |
Diameter 1 | 1/2" |
Diameter 2 | 13/16" |
Length 1 | 9" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Lag Screw |
Grade | Grade 2 |
Point Type | Gimlet |
Head Style | Hex |
Hardness | Grade 2 / A307 |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 100 PK (M07160.050.0070)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0125)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0250)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 1.375 in Ht, 1-7/8 in Max Wing Span, 10 PK (0-CD-788A87-)
- MIDWEST FASTENER Lag Screw, 1/2 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01338)
- MIDWEST FASTENER Lag Screw, 1/2 in, 12 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01344)
- MIDWEST FASTENER Lag Screw, 1/2 in, 14 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (09727)
- MIDWEST FASTENER Lag Screw, 5/16 in, 2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 15 PK (35325)
- MIDWEST FASTENER Lag Screw, 1/2 in, 18 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (09729)
- MIDWEST FASTENER Lag Screw, 1/4 in, 5-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01296)
- ZORO SELECT Lag Screw, 5/16 in, 4 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.031.0400)
- Midwest Fastener Lag Screws