Shop All Lag Screws
Midwest Fastener
Lag Screw, 1/2 in, 5-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 3 PK
Mfr # 35403
Zoro # G802515693
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 1/2 in
- Drive Size 3/4 in
- Material Steel
- Finish Hot Dipped Galvanized
Product Information
- Brand Midwest Fastener
- MFR # 35403
- Zoro # G802515693
- UPC # 738287354034
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 5-1/2 in |
Drive Size | 3/4 in |
Diameter | 1/2" |
Length 1 | 5-1/2" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Thread Style | Partially Threaded |
Item | Lag Screw |
Head Style | Hex |
Point Type | Gimlet |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/16-18x2 1/2, Pk100 (U08305.031.0250)
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.300.1000)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Stainless Steel Body, 250 PK (U34181.018.0068)
- ZORO SELECT Arch Barrel, 1/4"-20, 2 1/16 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain (Z5325)
- MIDWEST FASTENER Lag Screw, 1/2 in, 3 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 6 PK (35384)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 50 PK (05592)
- MIDWEST FASTENER Lag Screw, 1/2 in, 5 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 25 PK (05598)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-3/4 in, Steel, Zinc Plated Hex Hex Drive, 15 PK (35004)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-3/4 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (34984)
- MIDWEST FASTENER Lag Screw, 5/16 in, 2-1/2 in, Steel, Black E-Coat Hex Hex Drive, 5 PK (932706)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 4 in, Hex Hex Drive (A0360320400)
- Midwest Fastener Lag Screws