Shop All Lag Screws
Midwest Fastener
Lag Screw, 1/2 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 8 PK
Mfr # 35062
Zoro # G402514331
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 1/2 in
- Drive Size 3/4 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 35062
- Zoro # G402514331
- UPC # 738287350623
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 2 in |
Drive Size | 3/4 in |
Diameter 1 | 1/2" |
Diameter 2 | 13/16" |
Length 1 | 2" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Lag Screw |
Grade | Grade 2 |
Head Style | Hex |
Point Type | Gimlet |
Hardness | Grade 2 / A307 |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (N04104.043.0500)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga (10C)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Plain, 75 PK (B70420.050.0550)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (SC22100400-100P1-14)
- MIDWEST FASTENER Lag Screw, 1/2 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01338)
- MIDWEST FASTENER Lag Screw, 1/2 in, 16 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (09728)
- MIDWEST FASTENER Lag Screw, 1/2 in, 4-1/2 in, Steel, Zinc Plated Hex Hex Drive, 5 PK (35081)
- MIDWEST FASTENER Lag Screw, 3/4 in, 18 in, Steel, Zinc Plated Hex Hex Drive, 10 PK (09867)
- MIDWEST FASTENER Lag Screw, 3/8 in, 3 in, Zinc Plated Hex Hex Drive (01317)
- MIDWEST FASTENER Lag Screw, 1/2 in, 14 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (09727)
- ZORO SELECT Lag Screw, 3/8 in, 3 in, Steel, Black Oxide Hex Hex Drive, 200 PK (3748LB)
- Midwest Fastener Lag Screws