Shop All Bent Bolt Anchors
Midwest Fastener
L-Hook, 3/8"-16, 12" L, Steel Hot Dipped Galvanized, 25 PK
Mfr # 09542
Zoro # G102517199
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Concrete
- Material Steel
- Finish Hot Dipped Galvanized
- Diameter 3/8"
Product Information
- Brand Midwest Fastener
- MFR # 09542
- Zoro # G102517199
- UPC # 738287095425
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Thread Size | 3/8"-16 |
Body Length | 12" |
Diameter | 3/8" |
Length 1 | 12" |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Concrete |
Material | Steel |
Finish | Hot Dipped Galvanized |
Style | Bent |
Description
An anchor bolt is used to attach objects or structures to concrete. All consist of a threaded end, to which a nut and washer can be attached for the external load. Anchor bolts are extensively used on all types of projects, from standard buildings to dams and nuclear power plants.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, #10-32, Nylon, 6/6, Plain, 9/64 in Ht, 25 PK (0401032HN)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 50 PK (51447)
- ZORO SELECT #12-24 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0050)
- HHIP 0.121" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0121)
- MIDWEST FASTENER L-Hook, 5/8"-11, 8" L, Steel Hot Dipped Galvanized, 10 PK (09410)
- MIDWEST FASTENER L-Hook, 5/8"-11, 10" L, Steel Hot Dipped Galvanized, 10 PK (09411)
- MIDWEST FASTENER L-Hook, 1/2"-13, 10" L, Steel Hot Dipped Galvanized, 25 PK (09405)
- MIDWEST FASTENER L-Hook, 3/4"-10, 10" L, Steel Hot Dipped Galvanized, 10 PK (09897)
- MIDWEST FASTENER L-Hook, 5/8"-11, 16" L, Steel Hot Dipped Galvanized, 10 PK (09414)
- MIDWEST FASTENER L-Hook, 5/8"-11, 6" L, Steel Hot Dipped Galvanized, 10 PK (09409)
- ZORO SELECT L-Hook, 1/2"-13, 10" L, Carbon Steel Plain (45183)
- Midwest Fastener Bent Bolt Anchors