Shop All Knife Thread Inserts
Midwest Fastener
Knife Thread Insert, M8-1.25 Int Thrd Sz, 15.9mm L, Brass, 2 PK
Mfr # 32777
Zoro # G902528722
product price: $5.59
/pk 2, $2.80/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Material Brass
- Overall Length 15.9mm
- Compatible Material Hard Wood
- System of Measurement Metric
Product Information
- Brand Midwest Fastener
- MFR # 32777
- Zoro # G902528722
- UPC # 738287327779
- Country of Origin China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | M8-1.25 |
Overall Length | 15.9mm |
Details
Item | Knife Thread Insert |
Material | Brass |
Compatible Material | Hard Wood |
Drive Type | Slotted |
System of Measurement | Metric |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Alloy Steel, 2-1/2 in L, 100 PK (694284G)
- BOSTITCH Pneumatic Nail, 3 in L, Coated, 28 Degrees (S10D131-FH)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (00909)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 2-3/4 in Length, 3 PK (33514)
- MIDWEST FASTENER Knife Thread Insert, 5/16"-18 Int Thrd Sz, 3/4 in L, Brass, 12 PK (66366)
- MIDWEST FASTENER Knife Thread Insert, 3/8"-16 Int Thrd Sz, 1 in L, Brass, 10 PK (66367)
- MIDWEST FASTENER Knife Thread Insert, M1-1.00 Int Thrd Sz, 12.7mm L, Brass, 2 PK (32776)
- MIDWEST FASTENER Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Brass, 15 PK (66365)
- MIDWEST FASTENER Knife Thread Insert, #8-32 Int Thrd Sz, 5/16 in L, Brass, 20 PK (66363)
- MIDWEST FASTENER Knife Thread Insert, #10-32 Int Thrd Sz, 1/2 in L, Brass, 20 PK (66364)
- E-Z LOK Knife Thread Insert, 5/16/2018 Int Thrd Sz, Brass (400-524)
- Midwest Fastener Knife Thread Inserts