Shop All Knife Thread Inserts
Midwest Fastener
Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Brass, 15 PK
Mfr # 66365
Zoro # G202528675
original price:
$18.79
10% off
new price: $16.89
/pk 15, $1.13/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Material Brass
- Overall Length 1/2 in
- Drill Bit Size 3/8 in
- Compatible Material Wood
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 66365
- Zoro # G202528675
- UPC # 738287663655
- Country of Origin India
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | 1/4"-20 |
Overall Length | 1/2 in |
Drill Bit Size | 3/8 in |
Details
Item | Knife Thread Insert |
Material | Brass |
Compatible Material | Wood |
Drive Type | Slotted |
System of Measurement | Inch |
Style | Tapped |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS #6-32 x 3/8 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV21061-100)
- ZORO SELECT Carriage Bolts, Steel, 3/8 In Dia., PK10 (4LVK2)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 50 PK (U55000.031.0100)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0020)
- MIDWEST FASTENER Knife Thread Insert, M1-1.00 Int Thrd Sz, 12.7mm L, Brass, 2 PK (32776)
- MIDWEST FASTENER Knife Thread Insert, M8-1.25 Int Thrd Sz, 15.9mm L, Brass, 2 PK (32777)
- MIDWEST FASTENER Knife Thread Insert, 3/8"-16 Int Thrd Sz, 1 in L, Brass, 10 PK (66367)
- MIDWEST FASTENER Knife Thread Insert, 5/16"-18 Int Thrd Sz, 3/4 in L, Brass, 12 PK (66366)
- MIDWEST FASTENER Knife Thread Insert, #8-32 Int Thrd Sz, 5/16 in L, Brass, 20 PK (66363)
- MIDWEST FASTENER Knife Thread Insert, #6-32 Int Thrd Sz, 5/16 in L, Brass, 20 PK (66362)
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 25 PK (4ZU61)
- Midwest Fastener Knife Thread Inserts