Shop All Coupling Nuts
Midwest Fastener
Inspection Hole Coupling Nut, 5/8"-11, Steel, Zinc Plated, 1-7/8 in Lg, 20 PK
Mfr # 09870
Zoro # G602514018
product price: $24.89
/pk 20, $1.24/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Overall Length 1-7/8 in
- System of Measurement Inch
- Thread Direction Right Hand
Product Information
- Brand Midwest Fastener
- MFR # 09870
- Zoro # G602514018
- UPC # 738287098709
- Country of Origin China
- Category Coupling Nuts
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 1-7/8 in |
Details
Item | Inspection Hole Coupling Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Driver Type | 13/16" Wrench |
Description
A coupling nut is a long nut tapped from each side to meet in the middle, rather than all the way through in the same direction, used to connect two threaded rods end to end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Slotted Round Machine Screw, Plain Brass, 10 PK (61046)
- AVK Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 12.07 mm L, Steel, 25 PK (ALS4T-580-3.3)
- KIPP M5-0.80 x 30 mm Hex Flat Machine Screw, Bright Stainless Steel (K0708.105X30)
- ZORO SELECT M4-0.70 x 50 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0050)
- MIDWEST FASTENER Inspection Hole Coupling Nut, 3/4"-10, Steel, Zinc Plated, 2 in Lg, 15 PK (09871)
- MIDWEST FASTENER Coupling Nut, #10-32, Steel, Zinc Plated, 3/4 in Lg, 50 PK (53765)
- MIDWEST FASTENER Coupling Nut, 1/2"-20, Steel, Zinc Plated, 1-1/4 in Lg, 12 PK (53770)
- MIDWEST FASTENER Coupling Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 1-3/4 in Lg, 10 PK (53785)
- MIDWEST FASTENER Coupling Nut, 5/8"-18, Steel, Zinc Plated, 2-1/8 in Lg, 10 PK (53771)
- MIDWEST FASTENER Coupling Nut Reducer, 5/8" and 1/2", Steel, Hot Dipped Galvanized, 1-1/2 in Lg, 25 PK (52000)
- HHIP Vertex M10 X 1.50 25mm Long Coupling Nut (3903-1313)
- Midwest Fastener Coupling Nuts