Shop All Staples
Midwest Fastener
Hog Ring Staples, Steel, 100 PK
Mfr # 50118
Zoro # G802528785
product price: $9.45
/pk 100, $0.09/ea
Sold in multiples of 2 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- Diameter 7/8"
Product Information
- Brand Midwest Fastener
- MFR # 50118
- Zoro # G802528785
- UPC # 738287501186
- Country of Origin Unknown
- Category Staples
Dimensions
Diameter | 7/8" |
Details
Item | Hog Ring Staples |
Material | Steel |
Finish | Hot Dipped Galvanized |
Description
Product details about the MIDWEST FASTENER - 50118 Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The MIDWEST FASTENER - 50118 Hog Ring Staples are designed with a diameter of 7/8". This specific sizing attribute allows for versatile use in various applications that require this particular measurement. The size is suitable for tasks that demand precision and consistency, providing users with the necessary tool to accomplish their work effectively.
These hog ring staples are constructed from steel, a material known for its strength and durability. They're built to withstand heavy-duty usage without compromising on performance or reliability. The hot dipped galvanized finish enhances the overall resilience of these staples by offering superior resistance against corrosion and rust. This feature ensures longevity, making them an adequate choice for projects where long-term stability is required.
Please note that the package quantity and compatibility details were not provided in the product attributes list. However, as general guidance, these hog ring staples are typically compatible with most standard hog ring pliers or staplers designed to accommodate a staple diameter of 7/8". Always refer to your tool's specifications before purchasing fasteners to ensure proper fitment.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The MIDWEST FASTENER - 50118 Hog Ring Staples are designed with a diameter of 7/8". This specific sizing attribute allows for versatile use in various applications that require this particular measurement. The size is suitable for tasks that demand precision and consistency, providing users with the necessary tool to accomplish their work effectively.
These hog ring staples are constructed from steel, a material known for its strength and durability. They're built to withstand heavy-duty usage without compromising on performance or reliability. The hot dipped galvanized finish enhances the overall resilience of these staples by offering superior resistance against corrosion and rust. This feature ensures longevity, making them an adequate choice for projects where long-term stability is required.
Please note that the package quantity and compatibility details were not provided in the product attributes list. However, as general guidance, these hog ring staples are typically compatible with most standard hog ring pliers or staplers designed to accommodate a staple diameter of 7/8". Always refer to your tool's specifications before purchasing fasteners to ensure proper fitment.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (SC2205012-100P)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 5/8" Steel, Plain Finish, 25 PK (08494)
- SIMPSON STRONG-TIE Wood Screw, #17, 2 in, Hex Drive (SDWS25200DBBR50)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cup, 30mm, PK100 (M07840.030.0030)
- MIDWEST FASTENER Hog Ring Staples, 3/4 in Leg L, Copper, 100 PK (50116)
- MIDWEST FASTENER Hog Ring Staples, Copper, 100 PK (50119)
- MIDWEST FASTENER Hog Ring Staples, Stainless Steel, 100 PK (50120)
- MIDWEST FASTENER Hog Ring Staples, Stainless Steel, 100 PK (50114)
- MIDWEST FASTENER Hog Ring Staples, Steel, 100 PK (50112)
- MIDWEST FASTENER Hog Ring Staples, Copper, 100 PK (50113)
- MALCO Hog Ring Staples, 16 ga, Steel, 250 PK (HR1X)
- Midwest Fastener