Shop All Staples
Midwest Fastener
Hog Ring Staples, Stainless Steel, 100 PK
Mfr # 50120
Zoro # G702528694
product price: $59.69
/pk 100, $0.60/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 7/8"
Product Information
- Brand Midwest Fastener
- MFR # 50120
- Zoro # G702528694
- UPC # 738287501209
- Country of Origin Unknown
- Category Staples
Dimensions
Diameter | 7/8" |
Details
Item | Hog Ring Staples |
Material | Stainless Steel |
Description
Product details about the MIDWEST FASTENER - 50120 Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The MIDWEST FASTENER - 50120 Hog Ring Staples are designed with a diameter of 7/8". This specific sizing attribute allows for versatile use in various applications that require this particular dimension. The size is suitable for tasks that demand precision and consistency, providing the user with reliable performance.
These hog ring staples are made from stainless steel, a material known for its durability and resistance to corrosion. Stainless steel offers longevity and maintains its integrity even under demanding conditions. It's built to withstand wear and tear, making it an adequate choice for users seeking long-lasting fastening solutions.
Please note that package quantity details were not provided in the product attributes list; therefore, we recommend checking the packaging information before purchase to ensure it meets your requirements. As these hog ring staples are crafted from stainless steel with a diameter of 7/8", they're compatible with tools designed to accommodate this size and material type. Always verify tool compatibility prior to purchasing fasteners.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The MIDWEST FASTENER - 50120 Hog Ring Staples are designed with a diameter of 7/8". This specific sizing attribute allows for versatile use in various applications that require this particular dimension. The size is suitable for tasks that demand precision and consistency, providing the user with reliable performance.
These hog ring staples are made from stainless steel, a material known for its durability and resistance to corrosion. Stainless steel offers longevity and maintains its integrity even under demanding conditions. It's built to withstand wear and tear, making it an adequate choice for users seeking long-lasting fastening solutions.
Please note that package quantity details were not provided in the product attributes list; therefore, we recommend checking the packaging information before purchase to ensure it meets your requirements. As these hog ring staples are crafted from stainless steel with a diameter of 7/8", they're compatible with tools designed to accommodate this size and material type. Always verify tool compatibility prior to purchasing fasteners.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (N01200.075.0500)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8, 13 mm Shank, 20 mm ID, Steel, Plain, 25 PK (M16000.080.0001)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-7/16 in Shaft Dia, 25 PK (U36000.143.0001)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (09228)
- MIDWEST FASTENER Hog Ring Staples, 3/4 in Leg L, Copper, 100 PK (50116)
- MIDWEST FASTENER Hog Ring Staples, Copper, 100 PK (50113)
- MIDWEST FASTENER Hog Ring Staples, Steel, 100 PK (50112)
- MIDWEST FASTENER Hog Ring Staples, Stainless Steel, 100 PK (50117)
- MIDWEST FASTENER Hog Ring Staples, 3/4 in Leg L, Steel, 100 PK (50115)
- MIDWEST FASTENER Hog Ring Staples, Stainless Steel, 100 PK (50114)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel (SX50351/2G-7M)
- Midwest Fastener