Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Polished, 5 PK
Mfr # 33424
Zoro # G902516026
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile High Crown
- Material 18-8 Stainless Steel
- Finish Polished
- System of Measurement Inch
- Thickness 27/32"
Product Information
- Brand Midwest Fastener
- MFR # 33424
- Zoro # G902516026
- UPC # 738287334241
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-16 |
Diameter 2 | 5/8" |
Details
Item | Cap Nut |
Profile | High Crown |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Polished |
System of Measurement | Inch |
Thickness | 27/32" |
Driver Type | 9/16" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 x 5/16 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0031)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 49/64 in Ht, 260 PK (B12348.062.0001)
- ZORO SELECT Push-In Rivet, Dome Head, 0.281 in Dia., 7/32 in L, Nylon Body, 20 PK (27QB400250N)
- KEENSERT Key Locking Insert, 4 Keys, #1-8 Int Thrd Sz, Stainless Steel (MS51831-111L)
- MIDWEST FASTENER High Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Polished, 3 PK (33426)
- MIDWEST FASTENER High Crown Cap Nut, 7/16"-14, 18-8 Stainless Steel, Polished, 4 PK (33425)
- MIDWEST FASTENER High Crown Cap Nut, 5/16"-24, 18-8 Stainless Steel, Polished, 6 PK (33432)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Brass, 10 PK (61067)
- MIDWEST FASTENER Acorn Nut, #4-40, Solid Brass, 15 PK (61061)
- MIDWEST FASTENER Acorn Nut, M8-1.25, Stainless Steel, 25 PK (55139)
- ZORO SELECT Standard Crown Cap Nut, 3/8"-16, Nylon, Plain, 5/8 in H, 10 PK (0537516CN)
- Midwest Fastener Cap Nuts & Acorn Nuts