Shop All Fastener Caps & Plugs
Midwest Fastener
Hex Spoke Screw Cap, 1/4 in Dia, White, Nylon 40 PK
Mfr # 76421
Zoro # G302512697
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Nylon
- Color White
- System of Measurement Inch
- Diameter 2 1/2"
Product Information
- Brand Midwest Fastener
- MFR # 76421
- Zoro # G302512697
- UPC # 738287764215
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Diameter | 1/4 in |
Diameter 2 | 1/2" |
Details
Item | Screw Cap |
Material | Nylon |
Color | White |
System of Measurement | Inch |
Fits Bolt Head Style | Hex Spoke |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, M10-1.25, Steel, Class 10, Plain, 20 PK (73962)
- ZORO SELECT 1/4"-20 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0150)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (U04360.043.0275)
- ZORO SELECT Cotter Pin, Ext Png, 7/64"Dx1-1/2" L, PK500 (2UHP3)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, White, Nylon 8 PK (76453)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Blue, Plastic Blue, 15 PK (32787)
- MIDWEST FASTENER Screw Cap, #8 Dia, Maple, Plastic 25 PK (32822)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Black, Nylon 8 PK (76455)
- MIDWEST FASTENER Screw Cap, 5/16 in Dia, Green, Plastic Green, 20 PK (65964)
- MIDWEST FASTENER Screw Cap, 30 mm Dia, Brown, Plastic 10 PK (74662)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U19)
- Midwest Fastener