Shop All Hex Nuts
Midwest Fastener
Hex Nut, M8-1.25, Steel, Class 10, Plain, 25 PK
Mfr # 73965
Zoro # G502520713
original price:
$8.19
4% off
new price: $7.79
/pk 25, $0.31/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Material Steel
- Material Grade/Class Class 10
- Finish Plain
- Hex Width 15 mm
Product Information
- Brand Midwest Fastener
- MFR # 73965
- Zoro # G502520713
- UPC # 738287739657
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Width | 15 mm |
Diameter 1 | 8mm |
Diameter 2 | 15mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Plain |
Standards | DIN 934 |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 6.5mm |
Driver Type | #13 Wrench |
Hardness | Class 10 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (50C125KCS)
- TORQUEMASTER Torquemaster Nail Drive Anchor, 1/2" Dia., 2-3/4" L, Steel Yellow Zinc, 25 PK (52566)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , 316 Stainless Steel Plain Finish, 25 PK (Z0451-316)
- GRIP-RITE Wood Screw, #8, 2-1/2 in, Bugle Head Phillips Drive, 12 PK (PTN212S1)
- MIDWEST FASTENER Hex Nut, M3-0.5, Stainless Steel, Not Graded, 100 PK (55117)
- MIDWEST FASTENER Hex Nut, 1-1/4"-7, Steel, Grade 8, Zinc Yellow, 4 PK (54168)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 25 PK (35424)
- MIDWEST FASTENER Hex Nut, 1"-72, 18-8 Stainless Steel, Not Graded, 40 PK (64098)
- MIDWEST FASTENER Heavy Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 6 PK (32145)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Nylon, 30 PK (62537)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 2, Black Oxide, 31/32 in Ht, 5 PK (U08160.112.0002)
- Midwest Fastener Hex Nuts